Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Acrylic Pipette Rack

Catalog No. 360992380
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
36-099-2380 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 36-099-2380 Supplier Fisherbrand™ Supplier No. HS20611
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keep 0.1 to 50 mL pipettes or cans within easy reach while preventing damage and clutter. Pipette Rack keeps both plastic and glass pipettes organized and viewable from any angle.

  • Four angled shelved compartments.
  • Heavy duty acrylic provides crystal-clear viewing from any angle.
  • Dimensionss: 291 x 88 x 401 mm

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes
Material Acrylic
Positions 1
Shape Vertical
Stackable No
Sterility Non-sterile
Quantity 1 Ea.
Dimensions (L x W x H) 291 x 88 x 401 mm
Length (Metric) 291 mm
Length (English) 11.5 in.
Product Type Pipette Rack
Shelves 4 Tiers
Height (Metric) 401 mm
Width (Metric) 88 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.