Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Acrylic Pipette Stand

Catalog No. 14127295
Change view
Click to view available options
Color:
Clear
Transparent Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-295 Clear
14-127-292 Transparent Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-127-295 Supplier Fisherbrand™ Supplier No. HS20620
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Leans back on an angle so there is no danger of pipettes falling out. Acrylic Pipette Stand grasps the pipettes in two places for secure hold.

  • Acrylic construction.
  • Holds up to 6 pipettes.
  • Designed to work with most major pipette brands.

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipetters
Material Acrylic
Positions 6
Shape Rectangular
Stackable No
Sterility Non-sterile
Quantity 1 Ea.
Length (Metric) 29.5 cm
Length (English) 11.6 in.
Width (English) 6.8 in.
Height (English) 8 in.
Diameter (Metric) Opening Upper: 25 mm; Lower: 20 mm
Product Type Pipette Stand
Shelves 2 Tiers
Height (Metric) 20.3 cm
Width (Metric) 17.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.