Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Acrylic Rack Holder
SCI_ED

Catalog No. S29144 Shop All Fisherbrand Products
Change view
Click to view available options
Positions:
8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S29144 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29144
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximizes benchtop or freezer space.

Maximizes benchtop or freezer space.

  • Clear acrylic rack holder has four shelves to hold up to eight trays
  • Accommodates fraction collector trays and many different racks

Specifications

Autoclavable Not Autoclavable
Color Clear, Transparent
Material Acrylic
Positions 8
Dimensions (L x W x H) 6.5 x 9 x 9 in. (16.5 x 22.9 x 2.3cm)
Length (Metric) 16.5 cm
Length (English) 6.5 in.
Width (English) 9 in.
Height (English) 9 in.
Product Type Microplate Rack
Height (Metric) 2.3 cm
Width (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.