Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Packing Tape, 2 in, Clear, Acrylic, 6 Rolls

Catalog No. 501919310
Encompass

Industrial acrylic tape designed for carton sealing applications, offering consistent smooth release and ideal for long-term storage due to its ability to retain clarity and not yellow over time. Its strong adhesive effectively grips recycled corrugated boxes, meets UPS and US Postal regulations, and is best for lightweight carton sealing applications.

  • Width: 2 in
  • Length: 110 yd
  • Adhesive type: Acrylic
  • Material: Polypropylene
  • Thickness: 2 mil
  • Tensile strength: 20 lb/in
  • Application temperature range: 32-140 °F

Catalog No. 50-191-9310 Supplier MSC Supplier No. 39589239
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Industrial acrylic tape designed for carton sealing applications, offering consistent smooth release and ideal for long-term storage due to its ability to retain clarity and not yellow over time. Its strong adhesive effectively grips recycled corrugated boxes, meets UPS and US Postal regulations, and is best for lightweight carton sealing applications.

  • Width: 2 in
  • Length: 110 yd
  • Adhesive type: Acrylic
  • Material: Polypropylene
  • Thickness: 2 mil
  • Tensile strength: 20 lb/in
  • Application temperature range: 32-140 °F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.