Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Packing Tape, 3 in Wide, Clear, 110 yd

Catalog No. 501919315
Encompass

This packing tape is designed for secure sealing applications. It features a polypropylene backing and acrylic adhesive, offering durability and strong adhesion for various packaging needs.

  • Tape type: Packaging
  • Thickness: 2.6 mil
  • Color: Clear
  • Width: 3 in
  • Length: 110 yd
  • Adhesive material: Acrylic
  • Reinforcement type: No reinforcement
  • Tape material: Polypropylene
  • Tensile strength: 24.7 lb/in

Catalog No. 50-191-9315 Supplier MSC Supplier No. 39589288
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This packing tape is designed for secure sealing applications. It features a polypropylene backing and acrylic adhesive, offering durability and strong adhesion for various packaging needs.

  • Tape type: Packaging
  • Thickness: 2.6 mil
  • Color: Clear
  • Width: 3 in
  • Length: 110 yd
  • Adhesive material: Acrylic
  • Reinforcement type: No reinforcement
  • Tape material: Polypropylene
  • Tensile strength: 24.7 lb/in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.