Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Action™ Aramid Fiber Knit Leather Gloves
Specifications
Specifications
| Construction | Cut & Sewn |
| Color | Natural, Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Side Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | X-Large |
| Glove Cuff Color | Gray |
| Glove Cuff Style | Gauntlet |
| Series | SKGLPLC |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?