Learn More
Superior Glove™ Action™ Aramid Fiber String Knit Cut-Resistant Gloves
Description
- 7-gauge
- Leather palms wrap around sides of fingers
- Leather thumb
- Durable tri-tan leather offers greater protection, longer wear
- Shell made of aramid fiber for cut and slash resistance
- Flame-resistance qualities
- Palms attached to knit shell using sewing thread made with Kevlar™ aramid fiber for added seam integrity
Specifications
Specifications
| Coating Material | Leather |
| Color | Yellow, Gray |
| Cut Resistance Rating | ANSI A2 |
| Latex Free | No |
| Material | Aramid Fiber, Split Leather |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| For Use With (Application) | sheet Metal, Metal stamping, Glass handling |
| Glove Cuff Style | Knit |
| Model | SKLP/XXL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.