Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Active Preheater, MP35N, 0.005 in. ID, 18.5 in.

Catalog No. 502391789 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This replacement active preheater is constructed from MP35N material, featuring a 0.005 in. inner diameter and an 18.5 in. length. It is specifically designed for integration into ACQUITY Arc and ACQUITY Arc Bio CM-A systems, supporting configurations with either 6 columns or 4x 50 mm columns.

  • Replacement part for active preheater systems.
  • Constructed from MP35N material.
  • Features a 0.005 in. inner diameter.
  • Measures 18.5 in. in length.
  • Designed for use with ACQUITY Arc and ACQUITY Arc Bio CM-A systems.
  • Compatible with 6 column or 4x 50 mm column configurations.
  • Categorized as a mechanical type component.
  • Suitable for UPLC system applications.
  • Recommended for replacement as required.

Catalog No. 50-239-1789 Supplier Waters Corp Supplier No. 205001845
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replacement active preheater is constructed from MP35N material, featuring a 0.005 in. inner diameter and an 18.5 in. length. It is specifically designed for integration into ACQUITY Arc and ACQUITY Arc Bio CM-A systems, supporting configurations with either 6 columns or 4x 50 mm columns.

  • Replacement part for active preheater systems.
  • Constructed from MP35N material.
  • Features a 0.005 in. inner diameter.
  • Measures 18.5 in. in length.
  • Designed for use with ACQUITY Arc and ACQUITY Arc Bio CM-A systems.
  • Compatible with 6 column or 4x 50 mm column configurations.
  • Categorized as a mechanical type component.
  • Suitable for UPLC system applications.
  • Recommended for replacement as required.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.