Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Active PreHeater, Serpentine, Stainless Steel, 23.5 in

Catalog No. 502039237 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This is a replacement Active Preheater (APH) made of Stainless Steel, with a length of 23.5 inches and a serpentine design. It is used within ACQUITY CH 30-A and H-Class QDa systems.

  • Material: Stainless Steel
  • Length: 23.5 in.
  • Design: Serpentine
  • Compatibility: Utilized within ACQUITY CH 30-A and H-Class QDa systems
  • System type: UPLC
  • Replacement schedule: As required

Catalog No. 50-203-9237 Supplier Waters Corp Supplier No. 205000776
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a replacement Active Preheater (APH) made of Stainless Steel, with a length of 23.5 inches and a serpentine design. It is used within ACQUITY CH 30-A and H-Class QDa systems.

  • Material: Stainless Steel
  • Length: 23.5 in.
  • Design: Serpentine
  • Compatibility: Utilized within ACQUITY CH 30-A and H-Class QDa systems
  • System type: UPLC
  • Replacement schedule: As required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.