Learn More
Description
Requires
Requires Acucy Reader, sold separately.
The Acucy™ Influenza A and B Test on the Acucy System provides flexibility in workflow and accurate, standardized results for improved patient care. With the Acucy Influenza A and B Test, you can test and provide fast and accurate results that aid in the treatment of a patient in one office visit, reducing the spread of infection and improving patient care.
- Minimize errors in diagnoses - definitive and standardized digital results on the reader removes human error
- Transfer results directly with available connectivity
- More flexibility for you - choose between read now or walk away modes
- Fast diagnosis - results read in 15 minutes
- Simple-to-use - CLIA-waived test requires just four steps, then the reader does the rest
- QC Inside™ - two extra tests included at no additional charge to run external control testing for more confidence in your results
Specifications
Specifications
| Content And Storage | Room Temperature (15°C to 30°C, 59°F to 86°F) |
| CPT Code | 87804QW |
| Clia Complexity | Waived |
| Detectable Analytes | Influenza A and B |
| Detection Method | Rapid chromatographic immunoassay |
| Format | Cassette |
| Sample Type | Nasal and Nasopharyngeal Swabs |
| Sensitivity | Influenza A: 96.4% (95% CI: 93.1% to 98.2%), Influenza B: 82.3% (95% CI: 75.6% to 87.4%) |
| Type | Flu test |
| For Use With (Equipment) | Acucy Reader System |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.