Learn More
Description
- For calibration of the Acucy™ System, item 1039
Specifications
Specifications
| Type | Calibration Device |
| Description | Acucy System Calibration Device (CAL-Device) for use with the Acucy System. Requires Acucy System (item 1039) |
| For Use With (Equipment) | Acucy Reader System |
| Includes | 1 calibration device |
| Dimensions (L x W) | 4.75 x 3.5 x 0.5 in. |
| Length (English) | 4.75 in |
| Length (Metric) | 120.6 mm |
| Width (English) | 3.5 in. |
| Width (Metric) | 88.9 mm |
| Dimensions (L x W x H) | 4.75 x 3.5 x 0.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.