Learn More
Description
- Excellent ergonomics for comfortable, fatigue-free use
- No need for consumables
- Swift-set in-lab calibration
- Autoclavable fully assembled at 121°C
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Material | Plastic |
| Model | 865 |
| Number of Channels | 1 |
| Product Line | Acura |
| Programmability | No |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
