Learn More
Description
- ADA Compatible
- Constructed of solid red oak and oak hardwood veneers
- SEFA compliant and MAS Certified Green
- Equipped with one cupboard compartment and three smaller drawers
- Finished in a non-emitting, chemical resistant UV finish
- Non-emitting, chemical resistant UV finish
- GFI protected AC duplex electrical outlet with 25 ft. extension cord
- Includes locks on all drawers and doors
- Unit rolls easily on 4 in. ball bearing locking swivel casters
S38020
- 1.25 in. ChemGuard top
S38021
- 1.25 in. ChemGuard top
- Unit comes installed with 2 rod sockets
S38019
- 1.25 in. ChemGuard top
- Includes a stainless steel sink 15 in. W x 13L x 5D with toggle switch water pump, two water bottles and connecting hoses
Compliance
SEFA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Mobile Lab Station |
| Color | Oak |
| Finish | Chemical resistant, non-emitting UV |
| Weight (English) | 240 lb. |
| Certifications/Compliance | MAS Certified Green |
| Dimensions (D x W x H) | 24 x 72 x 33 in. |
| Top Style | Flat Top |
| Warranty | Limited Lifetime |
| Style | ADA Compatible |
| Weight (Metric) | 108.8 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


