Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ ADA Compliant Adjustable Height Table
SCI_ED

Catalog No. S38079 Shop All Diversified Spaces Products
Change view
Click to view available options
Depth (Metric):
76.2 cm
106.6 cm
Top Style:
Black Plastic Laminate (1.25 in.)
Gray Plastic Laminate (1.25 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Top Style
S38079 106.6 cm Gray Plastic Laminate (1.25 in.)
S38076 76.2 cm Black Plastic Laminate (1.25 in.)
S38077 76.2 cm Gray Plastic Laminate (1.25 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S38079 Supplier Diversified Spaces™ Supplier No. ALT6042GG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unique design of leg allows to adjust height of table in less than 30 sec. without the use of tools.

  • ADA Compliant
  • Table height adjusts in 2cm increments from 27.75 to 39 in. H (42 in. with included spacer)
  • Powder-coat legs include adjustable glides
  • Can be used from elementary children through adults
  • Ideal for use by person in wheelchair

Compliance

SEFA

Specifications

Product Type Table
Color Gray
Top Style Gray Plastic Laminate (1.25 in.)
Certifications/Compliance MAS Certified Green
Warranty Limited Lifetime
Depth (Metric) 106.6 cm
Width (Metric) 152.4 cm
Depth (English) 42 in.
Height (English) 28 in.
Height (Metric) 71.1 cm
Width (English) 60 in.
Material Metal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.