Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec ADA Compliant Grossing Station
SDP

Catalog No. 22444123 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
88.9cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-123 88.9cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-123 Supplier Mopec Supplier No. HH100

missing translation for 'validMainframeMsg'

Mopec™ ADA Compliant Grossing Station has all the convenient features needed for gross dissection like a large open leg space to accommodate a wheelchair.

  • Includes a built in sink
  • All stainless steel construction
  • Single lever mixing valve faucet
  • Comes with a full length storage shelf that is 64 x 10 in.

Warranty and Services

1 Year Warranty

Specifications

Product Type Pathology Workstation
Description Overall height of 48 inches
Ventilation Back Draft Ventilation
Depth (English) 64 in.
Depth (English) Sink 4 in.
Depth (Metric) 162.56 cm
Depth (Metric) Sink 10.16 cm
Height (English) 35 in.
Width (English) 32 in.
Height (Metric) 88.9cm
Length (English) Sink 16 in.
Length (Metric) Sink 40.64cm
Width (English) Sink 12 in.
Width (Metric) 81.28cm
Width (Metric) Sink 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.