Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Adapt-a-Rack™ Adaptable Multi-Tube Rack

Catalog No. 22267075
Change view
Click to view available options
Color:
Blue/Blue
Blue/Green, Green/Blue
Blue/Yellow, Yellow/Blue
Green/Green
Pink/Pink
Pink/White, White/Pink
White/White
Yellow/Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-267-075 Green/Green
22-267-069 Blue/Yellow, Yellow/Blue
22-267-070 Pink/White, White/Pink
22-267-071 Blue/Blue
22-267-072 White/White
22-267-073 Pink/Pink
22-267-068 Blue/Green, Green/Blue
22-267-074 Yellow/Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options

Linked racks should be supported underneath when carrying

Catalog No. 22-267-075 Supplier Heathrow Scientific™ Supplier No. HS120191
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Linked racks should be supported underneath when carrying

The Adapt-a-Rack™ adaptable multi-tube rack has wells with fingers that flex and adapt to accommodate a variety of tubes sizes while holding them in a firm upright position.

  • Racks can be linked together for additional holding capacity
  • Open sides allow for label viewing
  • Flat base to hold tubes upright
  • Available in solid or combination of colors for easy coding identification
  • Autoclavable

Specifications

Description Adapt-a-Rack™ Adaptable Multi-Tube Rack, Combo Green/Green
Autoclavable Autoclavable
Color Green/Green
Holds Tubes (12 to 30 mm)
Material POM
Positions 4 Wells
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
For Use With (Application) Tubes
For Use With (Equipment) Vortexers, Shakers
Model HS120191
No. of Racks 2
No. per Case 20/Cs.
No. per Pack 2 Pk.
Packaging Carton
Quantity 2 Pk.
Dimensions (L x W) 7.1 x 2.2 in.
Dimensions (L x W x H) 7.1 x 2.2 x 3 in.
Length (Metric) 18.1 cm
Length (English) 7.1 in.
Width (English) 2.2 in.
Height (English) 3 in.
Weight (English) 0.20 lb.
Weight (Metric) 0.09 kg
Includes Racks
Product Type Tube Rack
Shelves None
Height (Metric) 7.6 cm
Array 1 x 4
Width (Metric) 5.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.