Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

World Precision Instrument Adapter Extension, Connector B: 2 mm socket
SDP

Catalog No. 50822055
Encompass

  • Connector A: 2 mm socket
  • Connector B: 2 mm socket
  • Cable: 4 in. (10 cm)

Catalog No. 50-822-055 Supplier World Precision Instrument Supplier No. 300040
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Connector A: 2 mm socket
  • Connector B: 2 mm socket
  • Cable: 4 in. (10 cm)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.