Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Adapter Housing accu-jet™ S, White

Catalog No. 13689550 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Adapter Housing accu-jet™ S, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-689-550 Adapter Housing accu-jet™ S, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-689-550 Supplier BRANDTECH™ BRAND™ Supplier No. 26658
Add to Cart
Add to Cart

Accessory for use with accu-jet™- S pipette controller.

  • Accessory
  • For use with accu-jet™ S
TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips 0.1 to 200 mL volumetric/serological pipets
Description Pipette adapter housing for accu-jet S
Autoclavable Autoclavable
Color White
Disposable Reusable
For Use With accu-jet S
Material Polypropylene
Number of Channels Variable
Sterility Non-sterile
Type Adapter Housing
Weight (Metric) 15 g
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.