Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Adapter, Joint to Serrated Hose
GREENER_CHOICESDP

Catalog No. 31501810 Shop All Kemtech Products
Change view
Click to view available options
Product Type:
#15 O-Ring Joint to 10 mm Serrated Hose Connection
15 O-ring Joint to 12 mm Serrated Hose Connection
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
31-501-810 15 O-ring Joint to 12 mm Serrated Hose Connection
31-501-809 #15 O-Ring Joint to 10 mm Serrated Hose Connection
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-501-810 Supplier Synthware™ Supplier No. M131605
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adapter, No. 15 O-ring joint with serrated hose connection

Specifications

For Use With (Application) Organic Synthesis
Fits Tubing ID (Metric) 12 mm
Material Borosilicate Glass
Product Type 15 O-ring Joint to 12 mm Serrated Hose Connection
Quantity 1 Ea.
Standard Taper Joint No. 14/20 Bottom, 24/40 Top
Thread Size #15 O-ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.