Learn More
Fisherbrand™ Adapter w/ 1/4 in.-28 UNF Thread x 3/32 in. Barb - Polypropylene
Shop All Fisherbrand Products

Description
- Single & Multi Use Applications
- PVC-Free
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661
- USP81
- USP 8
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Compliance Certificates Available |
| Material | Non-Animal Derived Polypropylene |
| For Use With (Application) | Threaded Tube Connector for Medical, Pharmaceutical, Industrial applications. |
| Packaging Quantity | 10 Pack |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Natural |
| Product Type | Threaded Adapter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.