Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adapters for HIGHConic III Rotor

Catalog No. p-8843001
Change view
Click to view available options
Capacity:
1.5/2.0 mL
12 mL
16 mL
3.5 mL
38 mL
5 mL
6.5 mL
8 x 15 mL
Max. Tube Diameter:
11 mm
12 mm
13.5 mm
16 mm
17 mm
18 mm
25.5 mm
Max. Tube Length:
17 mm
40 mm
96 mm
100 mm
110 mm
114 mm
123 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. Tube Diameter Max. Tube Length
75-005-802 38 mL 25.5 mm 110 mm
75-005-803 16 mL 18 mm 123 mm
75-005-804 12 mL 16 mm 96 mm
75-005-805 6.5 mL 13.5 mm 114 mm
75-005-806 3.5 mL 11 mm 100 mm
75-005-807 1.5/2.0 mL 11 mm 40 mm
75-005-808 8 x 15 mL 12 mm 17 mm
75-005-770 5 mL 17 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 75-005-802 Supplier Thermo Scientific™ Supplier No. 75005802
Only null left
Add to Cart
Add to Cart

Assorted adapters to be used with the HIGHConic III rotor

Accommodate conical tubes in the 50mL buckets for use with the Thermo Scientific HIGHConic III fixed angle rotor.

  • Adapters to run various tubes in HIGHConic III rotor
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type Round Bottom
Material Polypropylene
Capacity 38 mL
Max. Tube Diameter 25.5 mm
Max. Tube Length 110 mm
For Use With (Equipment) HIGHConic III rotor (75005709)
Description Adapters for 38 mL round bottom tubes used in HIGHConic III rotor
No. of Places 1
Tube Size 38 mL
No. per Pack 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.