Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adapters for Round Single Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 6/8 Rotors

Catalog No. 75003858 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6/8 x 450 mL Single or Double Blood Bag
6/8 x 500 mL Triple or Quad Blood Bag
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-858 6/8 x 450 mL Single or Double Blood Bag
75-003-857 6/8 x 500 mL Triple or Quad Blood Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75-003-858 Supplier Thermo Scientific™ Supplier No. 75003858
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Select adapters for 450-500mL blood bags in round single blood bag buckets for Thermo Scientific™ HAEMAFlex™ 6/8 rotors.

Thermo Scientific™ blood banking centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of Thermo Scientific™ HAEMAFlex™ rotors and bucket systems.

Address your lab’s regular- to medium-throughput blood processing needs with the HAEMAFlex 6 swinging bucket rotor or, utilizing the same bucket system, upgrade to the HAEMAFlex 8 swinging bucket rotor.

Select adapters for 450–500mL Triple or Quad blood bags or 450mL Single or Double blood bags.
TRUSTED_SUSTAINABILITY

Specifications

Type Blood Bag Adapter
Capacity 6/8 x 450 mL Single or Double Blood Bag
For Use With (Equipment) Single blood bag bucket with filter pack
Description 450mL Single or Double Blood Bag Adapter (set of 2)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.