Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adapters for TX-1000 Swinging Bucket Rotor
GSA_VA

Catalog No. 75004255
Change view
Click to view available options
Capacity:
100 x 9/10 mL
150 to 300 mL Small Blood Bags
164 x 4.5/6 mL
20 x 50 mL
4 x 1000 mL
4 x 250 mL
4 x 500 mL
4 x 6 mL Standard or 4 x 2 mL Deep-Well
4 x 750 mL
48 x 50 mL
8 x 250 mL
96 x 15 mL
For Use With (Equipment):
1000mL Bio-Bottle
15mL Conical Tube
250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle
250mL Thermo Scientific Nalgene Bottle
4.5/6mL Blood Collection Tube
500mL Corning Bottle
500mL Nalgene Bottle
50mL Double Biocontainment Vessel for 50mL Conical Tube (can be combined with ClickSeal lids)
50mL Thermo Scientific Nalgene Oak Ridge Tube
750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter
9/10mL Blood Collection Tube
Microplate carriers
Small bag/cell culture bags 4 x 2 bags (< 350mL)
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity For Use With (Equipment)
75-004-255 20 x 50 mL 50mL Double Biocontainment Vessel for 50mL Conical Tube (can be combined with ClickSeal lids)
75-003-697 100 x 9/10 mL 9/10mL Blood Collection Tube
75-003-709 164 x 4.5/6 mL 4.5/6mL Blood Collection Tube
75003829 150 to 300 mL Small Blood Bags Small bag/cell culture bags 4 x 2 bags (< 350mL)
75-007-301 4 x 1000 mL 1000mL Bio-Bottle
75-004-252 48 x 50 mL 50mL Thermo Scientific Nalgene Oak Ridge Tube
75-004-253 4 x 500 mL 500mL Nalgene Bottle
75-005-392 4 x 250 mL 250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle
75-007-302 4 x 500 mL 500mL Corning Bottle
75-007-303 4 x 6 mL Standard or 4 x 2 mL Deep-Well Microplate carriers
75-007-304 4 x 750 mL 750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter
75-007-305 8 x 250 mL 250mL Thermo Scientific Nalgene Bottle
75-007-306 96 x 15 mL 15mL Conical Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 75-004-255 Supplier Thermo Scientific™ Supplier No. 75004255
Only null left
Add to Cart
Add to Cart

An assortment of adapters for outstanding flexibility

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 20 x 50 mL
Max. Tube Diameter 30 mm
Max. Tube Length 120 mm
For Use With (Equipment) 50mL Double Biocontainment Vessel for 50mL Conical Tube (can be combined with ClickSeal lids)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.