Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adapters for TX-150 Swinging Bucket Rotors

Catalog No. 75005744 Shop All Thermo Scientific Products
Change view
Click to view available options
Tube Type:
100 mL Round Bottom Open-Top Tube
11 mL IVF Tube
13 mL Urine Tube
25 mL Universal Flat/Skirted Tube
3/5 mL Blood Collection Tube
5/7 mL Blood Collection Tube
50 mL Conical or Skirted Tube
Microtube
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Type
75-005-744 25 mL Universal Flat/Skirted Tube
75-005-740 3/5 mL Blood Collection Tube
75-005-737 11 mL IVF Tube
75-005-736 50 mL Conical or Skirted Tube
75-005-739 5/7 mL Blood Collection Tube
75-005-735 100 mL Round Bottom Open-Top Tube
75-005-743 Microtube
75-003-504 13 mL Urine Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 75-005-744 Supplier Thermo Scientific™ Supplier No. 75005744
  • $867.00
    $687.65 / Pack of 4

    Save $179.35

    21% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Assorted tube adapters

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type 25 mL Universal Flat/Skirted Tube
Capacity 25 mL
Max. Tube Diameter 25 mm
Max. Tube Length 120 mm
For Use With (Equipment) 50mL Conical Buckets for TX-150 rotor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.