Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC ADB Hoist Rings Center Pull Hoist Ring, 4200 kg, M24 x 3.0

Catalog No. 5000529655
Encompass

This center pull hoist ring is designed for lifting applications, featuring a screw-on design for secure attachment. It offers a robust 4200 kg load capacity and an M24 x 3.0 thread, constructed from durable black oxide alloy steel.

  • Designed for high-load lifting applications
  • Screw-on type for secure attachment
  • Load capacity of 4200 kg
  • M24 x 3.0 thread
  • Constructed from black oxide alloy steel
  • Ring height of 187.20 mm
  • Thread length of 38.00 mm
  • Mounting surface diameter of 71.40 in
  • Radius of 35.60 mm

Catalog No. 50-005-29655 Supplier MSC Supplier No. 00950345
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This center pull hoist ring is designed for lifting applications, featuring a screw-on design for secure attachment. It offers a robust 4200 kg load capacity and an M24 x 3.0 thread, constructed from durable black oxide alloy steel.

  • Designed for high-load lifting applications
  • Screw-on type for secure attachment
  • Load capacity of 4200 kg
  • M24 x 3.0 thread
  • Constructed from black oxide alloy steel
  • Ring height of 187.20 mm
  • Thread length of 38.00 mm
  • Mounting surface diameter of 71.40 in
  • Radius of 35.60 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.