Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC ADB Hoist Rings Center Pull Hoist Ring, Screw-On, 450 kg, M10 x 1.5

Catalog No. 5000529901
Encompass

This Center Pull Hoist Ring is designed for screw-on applications, offering a robust 450 kg capacity. It features an M10 x 1.5 thread and is constructed from durable black oxide alloy steel.

  • Ring height: 67.80 mm
  • Ring width: 40.90 mm
  • Thread length: 17.00 mm
  • Mounting surface diameter: 25.40 mm
  • Radius: 10.90 mm
  • Manufactured in the United States

Catalog No. 50-005-29901 Supplier MSC Supplier No. 00950097
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Center Pull Hoist Ring is designed for screw-on applications, offering a robust 450 kg capacity. It features an M10 x 1.5 thread and is constructed from durable black oxide alloy steel.

  • Ring height: 67.80 mm
  • Ring width: 40.90 mm
  • Thread length: 17.00 mm
  • Mounting surface diameter: 25.40 mm
  • Radius: 10.90 mm
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.