Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC ADB Hoist Rings Center Pull Hoist Ring, Screw-On, 7000 kg, M30 x 3.5

Catalog No. 5000530027
Encompass

This hoist ring is designed for center pull applications, featuring a screw-on design for secure attachment. It offers a robust 7000 kg load capacity with an M30 x 3.5 thread, and is constructed from durable Black Oxide Alloy Steel.

  • Center pull type for versatile lifting
  • Screw-on design ensures secure fastening
  • 7000 kg load capacity for heavy-duty applications
  • M30 x 3.5 thread size for compatible mounting
  • Ring height of 234.20 mm
  • Thread length of 67.00 mm
  • Mounting surface diameter of 98.50 in
  • Radius of 50.80 mm
  • Constructed from black oxide alloy steel for durability

Catalog No. 50-005-30027 Supplier MSC Supplier No. 00950378
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hoist ring is designed for center pull applications, featuring a screw-on design for secure attachment. It offers a robust 7000 kg load capacity with an M30 x 3.5 thread, and is constructed from durable Black Oxide Alloy Steel.

  • Center pull type for versatile lifting
  • Screw-on design ensures secure fastening
  • 7000 kg load capacity for heavy-duty applications
  • M30 x 3.5 thread size for compatible mounting
  • Ring height of 234.20 mm
  • Thread length of 67.00 mm
  • Mounting surface diameter of 98.50 in
  • Radius of 50.80 mm
  • Constructed from black oxide alloy steel for durability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.