Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Additional 12 inch Deep Shelf Brackets

Catalog No. p-7146264 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-664 48 in.
06-000-665 60 in.
06-000-666 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-664
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Additional 12 in. deep shelf and Brackets is to be used with and Fisherbrand Basic Work Bench.

  • Additional Shelf and Bracket includes a painted steel shelf with bookend brackets, front and rear lip and all attachment hardware.
  • To be used with Fisherbrand Basic Work Bench.
  • Standard color is Fisherbrand White.

Specifications

Color Fisherbrand White
Includes Painted Steel Shelf, Bookend Brackets, Front and Rear Lips and all attachment hardware.
For Use With (Equipment) Fisherbrand Basic Work Bench
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Height (English) 7.5 in.
Height (Metric) 19.05 cm
Width (English) 48 in.
Width (Metric) 121.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.