Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC ADHESIVE BACK FLOOR TAPE

Catalog No. 5000673645
Encompass

This Floor & Aisle Marking Tape is a durable and versatile solution for general traffic areas, designed for clear delineation with its vibrant red color and solid pattern. Constructed from Polyvinylchloride (PVC) for both the tape and its adhesive, this non-anti-slip surface tape offers reliable performance. It is supplied as a 100-foot roll, suitable for various marking needs in industrial and commercial settings.

  • Type: Tape
  • Traffic type: General
  • Surface type: Non anti-slip
  • Color: Red
  • Material: PVC
  • Adhesive material: Polyvinylchloride
  • Width: 4 in
  • Thickness: 30 mil
  • Length: 100 ft
  • Pattern: Solid
  • Country of origin: United States

Catalog No. 50-006-73645 Supplier MSC Supplier No. 55224851
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Floor & Aisle Marking Tape is a durable and versatile solution for general traffic areas, designed for clear delineation with its vibrant red color and solid pattern. Constructed from Polyvinylchloride (PVC) for both the tape and its adhesive, this non-anti-slip surface tape offers reliable performance. It is supplied as a 100-foot roll, suitable for various marking needs in industrial and commercial settings.

  • Type: Tape
  • Traffic type: General
  • Surface type: Non anti-slip
  • Color: Red
  • Material: PVC
  • Adhesive material: Polyvinylchloride
  • Width: 4 in
  • Thickness: 30 mil
  • Length: 100 ft
  • Pattern: Solid
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.