Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adhesive Mats for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Catalog No. 01258065
Change view
Click to view available options
Product Type:
Adhesive Mat
High Adhesion Mat
Low Adhesion Mat
Dimensions (L x W):
200 x 200 mm
230 x 230 mm
280 x 170 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W)
01-258-065 Low Adhesion Mat 200 x 200 mm
01-258-071 Low Adhesion Mat 280 x 170 mm
01-258-080 High Adhesion Mat 200 x 200 mm
01-258-081 High Adhesion Mat 280 x 170 mm
13-687-50 Adhesive Mat 230 x 230 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 01-258-065 Supplier Thermo Scientific™ Supplier No. 75004111
Add to Cart
Add to Cart
This item is not returnable. View return policy

Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size

Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size.

Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory.  Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms.  

  • Adhesive mats can be cut to any desired size
  • Suitable for use with containers with a wide, flat base, such as flasks, media bottles, microplates, petri dishes, and beakers
  • Low adhesion mats are transparent and are suitable for all vessels up to a maximum of 200 rpm*
  • High adhesion mats are black opaque and are suitable for all vessels up to a maximum of 400 rpm*
  • The rolling applicator tool is designed to help press down the adhesive mats to the platform

* The maximum speed depends on the type of vessel, as distinguished by size, shape, bottom shape, material, surface roughness and cleanliness. You must evaluate these parameters  to  determine  the  optimum  choice  of  mat  for  your  application  before  using the shaker. Additional guidelines on cleaning, installation, and use can be found in the Thermo Scientific™ Solaris™ Shaker Series Instruction Manual

TRUSTED_SUSTAINABILITY

Specifications

Product Type Low Adhesion Mat
Dimensions (L x W) 200 x 200 mm
Description "2 Low" Adhesion Mat (one single mat)
For Use With (Equipment) Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.