Learn More
Description
- Durable, heavy-duty construction
- Utilizes passive high frequency 13.56 MHz technology and is pre-programmed unique ID
- Ready for use with 3M™ Inspection and Asset Management System
- 3M Catalog# RFID-FLAT
Specifications
Specifications
| Quantity | 50/Pk. |
| Type | RFID Tag |
| Color | Black |
| Material | Polyamide with Glass Fiber |
| For Use With (Application) | Mounting to flat surfaces |
| Length (Metric) | 20 mm |
| Length (English) | 0.8 in |
| Style | Backed with 3M™ VHB Adhesive Tape |
| Width (English) | 0.12 in |
| Width (Metric) | 3.0 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.