Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Westward Spanner Insert Head, Adjustable, 14 mm x 18 mm Drive, 1 1/2 in. Size, 1 ea

Catalog No. 502794964
Encompass_Preferred

This interchangeable torque wrench head is designed for precision applications, offering a reliable solution for tightening fasteners. Constructed from high-strength alloy steel and plastic, this tool is engineered for durability and performance in demanding mechanical environments.

  • Head size of 1 1/2 in.
  • Drive size of 14 mm x 18 mm
  • Constructed from alloy steel and plastic
  • Matte finish
  • Maximum torque capacity of 147 ft-lb
  • Adjustable head type with 0° offset angle
  • Measures 12.9 cm (5 1/8 in.) in overall length

Catalog No. 50-279-4964 Supplier Grainger Supplier No. 19ZC62
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This interchangeable torque wrench head is designed for precision applications, offering a reliable solution for tightening fasteners. Constructed from high-strength alloy steel and plastic, this tool is engineered for durability and performance in demanding mechanical environments.

  • Head size of 1 1/2 in.
  • Drive size of 14 mm x 18 mm
  • Constructed from alloy steel and plastic
  • Matte finish
  • Maximum torque capacity of 147 ft-lb
  • Adjustable head type with 0° offset angle
  • Measures 12.9 cm (5 1/8 in.) in overall length

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.