Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Angle Clamp

Catalog No. 01257569 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Glassware
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01-257-569 Glassware
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-569
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

These Angle Clamps provide a firm grip to glassware items in the labs. The jaws are adjustable and are coated with non-slip vinyl sleeve

  • Built-in holder grips rods up to 19 mm (0.75 in.) in diameter
  • Integral holder but can be rotated after attachment to a lab-frame or other apparatus
  • Chrome-plated zinc construction Supplied with non-slip vinyl sleeves

Specifications

Holds Glassware
Product Type Clamp
Material Zinc
Diameter (Metric) 19 mm
Dimensions (L x W x H) 200 x 100 x 40 mm
Length (Metric) 200 mm
Includes Bosshead, Clamp
Size 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.