Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Adjustable Barrel Hook
SDP

Catalog No. 19173548 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
42 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-173-548 42 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-548 Supplier Ampco Supplier No. B10
Add to Cart
Add to Cart

Non-sparking, non-magnetic, corrosion-resistant adjustable barrel hook. Made in the USA.

  • Barrel size max (metric): 1060 mm
  • Load max (metric): 680 kg
  • Weight (metric): 4400 g
  • Barrel size max (English): 42 in.
  • Load max (English): 1500 lb.
  • Weight (English): 9.70 lb.

Specifications

Product Type Barrel Hook
Length (English) 42 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.