Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Adjustable Drafting/Drawing Table
SCI_ED

Catalog No. S47284 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
Keyboard tray
Keyboard tray and stationary platform
Keyboard tray, Stationary platform
Table only
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S47284 Keyboard tray, Stationary platform
S47281 Table only
S47282 Keyboard tray
S47283 Keyboard tray and stationary platform
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S47284 Supplier Diversified Spaces™ Supplier No. CDTC1VTSP UDK

Designed for rooms with limited space options, table is perfect for drafting, graphic art and CAD.

  • Constructed of solid maple and maple veneers
  • Finished natural with a chemical resistant UV finish
  • Solid maple pedestal legs support sturdy table
  • Rear shelf (9.85 in.D x 42 in. W) can hold computer monitor
  • Adjustable top (30D x 42 in. W) has soft-close feature and includes pencil stop

Compliance

SEFA

Specifications

Top Style Almond-colored Plastic Laminate (0.75 in.)
For Use With (Application) Drafting, Graphic art and CAD
Finish Chemical Resistant UV
Certifications/Compliance SEFA compliant and MAS Certified Green
Includes Keyboard tray, Stationary platform
Dimensions (D x W x H) 40 x 42 x 30 in.
Material Maple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.