Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Adjustable Forks
SDP

Catalog No. 21377268 Shop All Mopec Products
Change view
Click to view available options
Width (English):
6.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21-377-268 6.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-377-268 Supplier Mopec Supplier No. JD460
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to enhance functionality and lifting range for stable, adaptable handling in mortuaries, laboratories, and medical facilities.

Construction

  • Forks can be flipped over to add 19 in. of elevation to the maximum elevation of your forklift
  • Increasing JD450's 64 in. to 83 in. and JD451's 76 in.to 95 in.

Capacity

  • 1000 lb.

Materials

  • Mild steel construction, Painted black

Dimensions

  • 37.2 L x 6.7 in. W (2.5 in. fork width) x 23.5 in. H

Compatibility

  • Required use for 31 in. trays and all roller pallets

Related Part Numbers

  • JD462 multidirectional casters for easier movement
  • JD450 64 in. hydraulic forklift with a max fork height of 64 in.
  • Lift is 80 in. tall
  • Fits through a standard 80 in. door
  • JD451 76 in. hydraulic forklift with a max fork height of 76 in.
  • Lift is 93 in.tall
  • Does not fit through a standard 80 in. door

Note: Trays sold separately

Specifications

Product Type Cadaver Lift
Material Steel
Height (English) 23.5 in.
Length (English) 37.2 in.
Width (English) 6.7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.