Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Basic Work Bench with Leveling Glides
GREENER_CHOICE

Catalog No. 06000654 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (D x W x H):
30 x 48 x 30-36 in.
30 x 60 x 30-36 in.
30 x 72 x 30-36 in.
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Width (English)
06-000-654 30 x 72 x 30-36 in. 72 in.
06-000-652 30 x 48 x 30-36 in. 48 in.
06-000-653 30 x 60 x 30-36 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-654
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Basic Work Benches provide a value-driven approach to lab upfit and flexibility.

  • All work benches are adjustable in height and have 2 x 2 in., 11 gauge welded tubular steel frame.
  • Comes with leveling glides that have a 0.5 in. stem and 1.75 in. foot.
  • Benches have a mechanical bolt style height adjustment.
  • Work surfaces are 1 in. thick black phenolic.
  • Steel frame is Fisherbrand White.
  • All adjustable height benches with leveling glides are rated for 950 lbs. UDL.

Specifications

Product Type Work Bench
Frame Type 2 x 2 in. Tubular Steel Frame
Autoclavable Not Autoclavable
No. of Doors None
No. of Drawers None
No. of Shelves None
With Casters No
Footrest No
With Tilt No
Width (English) 72 in.
Dimensions (D x W x H) 30 x 72 x 30-36 in.
Height (English) 30 to 36 in.
Load Bearing Capacity (Metric) 430.9 kg
Depth (English) 30 in.
Color White
Depth (Metric) 76.2 cm
Load Bearing Capacity (English) 950 lb.
Width (Metric) 182.9 cm
Height (Metric) 76.2 to 91.4 cm
Includes Leveling Glides
Warranty 2 years
Material Steel (11 ga.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.