Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Leveling Glides
GREENER_CHOICE

Catalog No. 15050227 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Surface Coating:
Epoxy
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Surface Coating
15-050-227 24 in. Epoxy
15-050-228 24 in. Phenolic
15-050-229 30 in. Epoxy
15-050-230 30 in. Phenolic
15-050-231 36 in. Epoxy
15-050-232 36 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-227
Add to Cart
Add to Cart
This item is not returnable. View return policy

Adjustable Height Heavy Duty Steel Table with Leveling Glides comes with leveling glides. Work surface options are 1 in. black epoxy or 1 in. black phenolic.

  • Adjustable Height Heavy Duty Steel Table with Leveling Glides comes with leveling glides that have a 1/2 in. stem and a 1 3/4 in. leveling foot.
  • Work surface options are 1 in. black epoxy or 1 in. black phenolic.
  • Steel frame is Fisherbrand™ White.
  • All fixed height tables with leveling glides are rated for 2000 lb. UDL.

Specifications

Includes Table
Adjustable Yes
Color White
Cabinet Type Table
Load Bearing Capacity (English) 2000 lb. UDL
Adjustable (Height) 30 to 36 in.
Height (English) 30 to 36 in.
Depth (Metric) 61 cm
Width (English) 36 in.
Certifications/Compliance SEFA 8P
Depth (English) 24 in.
Finish Painted Steel
Frame Material Painted Steel
Autoclavable Not Autoclavable
No. of Shelves None
No. of Drawers None
No. of Doors None
Height (Metric) 76.2 to 91.4 cm
Load Bearing Capacity (Metric) 907.2 kg UDL
Surface Coating Epoxy
Warranty 2 Years
With Casters No
Width (Metric) 91.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.