Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters
GREENER_CHOICE

Catalog No. 15050233 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Surface Coating:
Epoxy
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Surface Coating
15-050-233 24 in. Epoxy
15-050-234 24 in. Phenolic
15-050-235 30 in. Epoxy
15-050-236 30 in. Phenolic
15-050-237 36 in. Epoxy
15-050-238 36 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-233
Add to Cart
Add to Cart
This item is not returnable. View return policy

Adjustable Height Heavy Duty Steel Table with Locking Swicel Casters comes with swivel casters. Work surface options are 1 in. black epoxy or 1 in. black phenolic.

  • Adjustable Height Heavy Duty Steel Table comes with locking swivel casters.
  • Work surface options are 1 in. black epoxy or 1 in. black phenolic.
  • Steel frame is Fisherbrand™ White.
  • All fixed height tables with locking swivel casters are rated for 960 lb. UDL.

Specifications

Cabinet Type Table
Includes Table
Wheel Type Standard
Autoclavable Not Autoclavable
Finish Painted Steel
Certifications/Compliance SEFA 8P
Frame Material Painted Steel
No. of Drawers None
No. of Shelves None
No. of Doors None
Surface Coating Epoxy
Load Bearing Capacity (English) 960 lb. UDL
Width (Metric) 91.4 cm
Color White
Adjustable Yes
With Casters Yes
Height (Metric) 76.2 to 91.4 cm
Depth (Metric) 61 cm
Adjustable (Height) 30 to 36 in.
Depth (English) 24 in.
Height (English) 30 to 36 in.
Load Bearing Capacity (Metric) 435.5 kg UDL
Warranty 2 Years
Width (English) 36 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.