Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters, Epoxy Work Surface
GREENER_CHOICE

Catalog No. p-7146280 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-833 24 in. 48 in.
06-000-835 24 in. 60 in.
06-000-837 24 in. 72 in.
06-000-839 24 in. 84 in.
06-000-841 24 in. 96 in.
06-000-843 30 in. 48 in.
06-000-845 30 in. 60 in.
06-000-847 30 in. 72 in.
06-000-849 30 in. 84 in.
06-000-851 30 in. 96 in.
06-000-853 36 in. 48 in.
06-000-855 36 in. 60 in.
06-000-857 36 in. 72 in.
06-000-859 36 in. 84 in.
06-000-861 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-000-833
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 vibration isolation locking swivel casters that have a ratchet style leveling function.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with heavy duty casters are rated for 2000 lbs UDL

Specifications

Product Type Steel Table
With Casters Yes
Autoclavable Not Autoclavable
No. of Shelves None
No. of Doors None
No. of Drawers None
Top Style Epoxy Top
Footrest No
With Tilt No
Depth (English) 24 in.
Load Bearing Capacity (English) 2000 lb.
Warranty 2 years
Height (English) 30 to 36 in.
Width (English) 48 in.
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Color White
Depth (Metric) 61 cm
Height (Metric) 76.2 to 91.4 cm
Includes Table Frame, Epoxy Work Surface and Vibration Isolation Casters
Load Bearing Capacity (Metric) 907.2 kg
Width (Metric) 121.9 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.