Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Adjustable Height Oak Table
SCI_ED

Catalog No. S42318 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 72 in.
30 x 60 in.
Top Style:
ChemGuard
Solid phenolic
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Top Style
S42318 24 x 72 in. Solid phenolic
S42315 24 x 54 in. Solid phenolic
S42317 24 x 72 in. ChemGuard
S42312 30 x 60 in. Solid phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S42318 Supplier Diversified Spaces™ Supplier No. P8304
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable height for use as incline surface for physics.

  • Solid oak aprons
  • Chemical-resistant UV finish

Specifications

Product Type Table
Color Oak
Includes Solid 4.5 in. oak apron
Dimensions (L x W) 24 x 72 in.
Finish Chemical resistant UV
Top Style Solid phenolic
Material Oak
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.