Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Adjustable Height Oak Table
SCI_ED

Catalog No. S42621 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
30 x 60 in.
Top Style:
ChemGuard
Solid phenolic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Top Style
S42621 24 x 48 in. Solid phenolic
S42622 30 x 60 in. ChemGuard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S42621 Supplier Diversified Spaces™ Supplier No. P8104K
Add to Cart
Add to Cart

Adjustable height for use as incline surface for physics.

  • Solid oak aprons
  • Chemical-resistant UV finish

Specifications

Product Type Table
Color Oak
Dimensions (L x W) 24 x 48 in.
Finish Chemical resistant UV
Includes Solid 4.5 in. oak apron
Top Style Solid phenolic
Material Oak
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.