Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Adjustable Height Riser Table
SCI_ED

Catalog No. S42333 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
Phenolic resin top
Plastic laminate top
Frame Material:
Maple
Oak Apron
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Frame Material
S42333 Phenolic resin top Maple
S42330 Plastic laminate top Oak Apron
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S42333 Supplier Diversified Spaces™ Supplier No. PR8144M

missing translation for 'validMainframeMsg'

Riser with 10 in. clearance above work surface.

  • Riser supported by six 1 in. dia. powder-coated steel tubes
  • Chemical-resistant finish

Specifications

Product Type Adjustable Height Riser Table
Includes Riser
Top Style Phenolic resin top
Dimensions (L x W) 30 x 60 in.
Frame Material Maple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.