Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating Adjustable Height Titan Stool, Wood Seat, with Back Rest gray Frame
GREENER_CHOICESCI_ED

Catalog No. S04115
Change view
Click to view available options
Height (English):
18 to 26 in.
24 to 32 in.
30 to 38 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S04115 18 to 26 in.
S04123 24 to 32 in.
S04131 30 to 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S04115 Supplier National Public Seating Supplier No. TTSG18HBBB
Add to Cart
Add to Cart

Durable adjustable stool with supportive backrest and wood seat, designed for comfort and reliability in demanding settings.

  • Curved Footring for Extra Leg Support
  • 14-Gauge Steel Tubing
  • Industrial Grade Dome Glides
  • Full Welds at Each Leg for Extreme Durability
  • 1000 lb. Weight Capacity
  • Wooden Seat is New Zealand Pine, 1.2 in. Thick
  • Heavy-Duty Steel Backrest With Double Locking Mechanism
  • Add-on: Adjustable Height Inserts, Adjustable to Nine Heights
  • 10 Year Warranty

Specifications

Product Type Heavy-duty Stool
Color Natural
Height (English) 18 to 26 in.
Material Steel
Seating Type Stool with Back
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.