Learn More
Description
- A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
- Platforms can increase the amount of usable space for samples
- In some cases can be stacked to increase throughput and double sample capacity
- Include the hardware required to mount to shakers
Specifications
Specifications
| Product Type | Adjustable Platform |
| Material | Stainless Steel |
| Depth (English) | 18.00 in. |
| Depth (Metric) | 45.70 cm |
| Dimensions (L x W) | 45.70 x 45.70 cm |
| Height (Metric) | 460 mm |
| Length (English) | 18.00 in. |
| Length (Metric) | 45.70 cm |
| Width (English) | 18.00 in. |
| Width (Metric) | 45.70 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.