Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Adjustable Platform

Catalog No. 01922142 Shop All OHAUS Products
Change view
Click to view available options
Height (Metric):
297 mm
460 mm
610 mm
Length (Metric):
29.70 cm
45.70 cm
61.00 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Length (Metric)
01-922-142 297 mm 29.70 cm
01-922-097 460 mm 45.70 cm
01-922-098 610 mm 61.00 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-922-142 Supplier OHAUS™ Supplier No. 30400121
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Adjustable Platform constructed of stainless steel for durability.

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Include the hardware required to mount to shakers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Adjustable Platform
Material Stainless Steel
Depth (English) 11.70 in.
Depth (Metric) 29.70 cm
Dimensions (L x W) 29.70 x 21.80 cm
Height (Metric) 297 mm
Length (English) 11.70 in.
Length (Metric) 29.70 cm
Width (English) 8.60 in.
Width (Metric) 21.80 cm
Description Adjustable Platform 22 X 30 cm, 2 Bars
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.