Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Adjustable Right-Angle Holder
SDPSCI_ED

Catalog No. s49022
Change view
Click to view available options
Material:
Durable Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S49022 Durable Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S49022 Supplier Humboldt Manufacturing Company Supplier No. H8342
Only null left
Add to Cart
Add to Cart

Grips rods up to 1.6cm diameter.

  • Locks to any angle
  • Durable aluminum
  • 0.25 in. (0.6cm) steel thumbscrews

Specifications

Type Adjustable Clamp Holder
Material Durable Aluminum
Includes 0.6cm Steel thumbscrews
Size (Metric) Grip 1.6 cm
Size (English) Grip 0.62 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.