Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Adjustable Slim Pen Cutter

Catalog No. 17000265
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-000-265 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-265 Supplier Slice™ Supplier No. 10474
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 10474 allows you to choose the exact cutting depth and to maintain that depth until there is a need to change it. Use the depth adjustment roller to set the maximum length the blade can extend. The 10474 comes with a finger-friendly™ edge blade that is non-magnetic, non-conductive, and never rusts.

When a consistent and precise cutting depth is important to your work, the Adjustable Pen Cutter by Slice™ is the right tool for the job. The 10474 allows you to choose the exact cutting depth you need and to maintain that depth until you're ready to change it.

Simply use the depth adjustment roller to set the maximum length the blade can extend. To use this auto-retractable tool, engage the slider while cutting—the blade will only extend as far as you've chosen—and release it when you're done. Once the slider is released, the blade automatically retracts back into its housing for safety.

  • Installed blade type: rounded tip, #10404
  • Durable nylon handle
  • Textured depth adjustment roller
  • Automatic spring-loaded retraction for safety
  • Ambidextrous design: reverse blade orientation for lefties
  • Finger-friendly™ blade cuts effectively
  • Reduces injuries; lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Blade edge lasts up to 11.2x longer than metal
  • Compatible blades: 10404, 10408
  • No-tool blade change

Specifications

Handle Type Straight
Blade Material Zirconium Oxide
For Use With (Equipment) Slice™ Blade 10404/10408
Handle Material NGF, POM, Carbon Steel, Stainless Steel, Copper, Zirconia
Length (English) 5.67 in.
Length (Metric) 144 mm
Material Glass-filled Nylon
Color Black/Orange
Depth (English) 0.39 in.
Depth (Metric) 10 mm
Description Adjustable Slim Pen Cutter
Dimensions (L x W x H) 144 x 12 x 10 mm (5.67 x 0.47 x 0.39 in.)
For Use With (Application) Industrial usage, general purpose, opening and breaking down corrugated boxes, cutting pallet wrap and banding, trimming flash from plastic components, and cutting raw materials to shape on the factory floor
Height (English) 0.39 in.
Height (Metric) 10 mm
Includes Slice™ Blade 10404
Safety Features Safety Blade
Sterility Non-sterile
Style Pen Cutter
Weight (English) 0.81 oz.
Weight (Metric) 22.93 g
Width (English) 0.47 in.
Width (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.