Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adjustable Test Tube Racks with Holder for MaxQ™ High Performance Shakers

Catalog No. 11676035
Change view
Click to view available options
Holds:
10-13 mm Tubes
16-20mm Tubes
21-25 mm Tubes
26-30 mm Tubes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
11-676-035 10-13 mm Tubes
11-676-036 16-20mm Tubes
11-676-037 21-25 mm Tubes
11-676-038 26-30 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-676-035 Supplier Thermo Scientific™ Supplier No. 600076
Add to Cart
Add to Cart

Place these adjustable rack holders at any angle to increase sample aeration. They offer exceptional flexibility and incredible convenience for 10 to 30 mm diameter tubes.

Place these adjustable rack holders at any angle to increase sample aeration. Thermo Scientific™ Adjustable Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide added convenience and will accommodate test tube diameters from 10 to 30 mm. These rack holders deliver exceptional flexibility — the right choice for shaking tubes.

  • Can be used only with their corresponding rack size

Includes: One test tube rack

TRUSTED_SUSTAINABILITY

Specifications

Holds 10-13 mm Tubes
Tube Size 10 to 13 mm
Tube Capacity 3 mL to 7 mL
Product Type Test Tube Rack with Holder
Description Adjustable test tube rack
No. of Positions 72
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.