Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Adjustable Tuning Fork
GREENER_CHOICESCI_ED

Catalog No. S81834 Shop All Supertek Scientific Products
Change view
Click to view available options
Tuning Fork; Hertz: 128, 144, 160, 170.7, 192, 213.3, 240 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S81834 Tuning Fork; Hertz: 128, 144, 160, 170.7, 192, 213.3, 240 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S81834 Supplier Supertek™ Supplier No. PH36125
Add to Cart
Add to Cart
This item is not returnable. View return policy

One tuning fork can teach so much and save space. Simply slide the weights on each prong of this Supertek™ Adjustable Tuning Fork and it will deliver tones at C-128 Hz, D-144 Hz, E-160 Hz, F-170.7 Hz, G-192 Hz, A-213.3 Hz, and B-240 Hz frequencies.

  • Includes 1 each of:
    • C: 128 Hz
    • D: 144 Hz
    • E: 160 Hz
    • F: 170.7 Hz
    • G: 192 Hz
    • A: 213.3 Hz
    • B: 240 Hz

Order Info

Note: There is a minimum order quantity of 5.

Specifications

Product Type Tuning Fork
Frequency 128, 144, 160, 170.7, 192, 213.3, 240 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.